Zoro Homepage

Work Light Mount

  • Mfr # 8200501

  • Zoro # G616379962


product price: $71.55
/ea

Key Features

Material
Polycarbonate
Color
Black
Mount Location
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200501
Zoro #
G616379962
UPC #
750958180582
Country of Origin
United States

Details

Material
Polycarbonate
Color
Black
Mount Location
Flush Mount

Description

For Use With JW Speaker Model 710 Work Lights; Mounts 1 Light; With 2 M8-40 Clockbond Studs With Lockwasher/ Nuts


  • Compact Flush-Mount Design For Mounting Flexibility
  • Powerful Punch Of Light In Both Vertical And Horizontal Planes
  • Rugged Polycarbonate Housing
  • Integrated 3-Pin Packard Connector
  • Three Settings: Driving, High, And Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.