Shop J.W. SPEAKER

WorkLight, 1680lm, Rectangular, LED, 5-1/4"H

  • Mfr # 880
  • Zoro # G2424585

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Length
5-13/32"
Depth
1-57/64"
Lamp Type
LED
Includes
Hardware, Mounting Bracket, Pigtail
Features
Spot Beam Pattern
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
880
Zoro #
G2424585
UPC #
-
Country of Origin
United States

Dimensions

Length
5-13/32"
Depth
1-57/64"
Height - Vehicle Lighting
5 1/4 in
Height
5-1/4"
Length - Vehicle Lighting
5 1/2 in
Width - Vehicle Lighting
1 7/8 in
Overall Height
5 1/4 in
Overall Depth
1 7/8 in
Overall Width
5 3/8 in

Details

Item
Vehicle Work Light
Lamp Type
LED
Includes
Hardware, Mounting Bracket, Pigtail
Features
Spot Beam Pattern
Mounting
Bracket
Wiring Connection - Vehicle Lighting
DT04-2P Connector
Sub-Category
Work Lights
Lens Shape - Vehicle Lighting
Rectangular
Lighting Technology - Vehicle Lighting
LED
Current Drawn
1.2 A
Lens Material
Polycarbonate
Standards
SAE
Housing Color
Black
Lumens - Vehicle Lighting
1,680 lm
Lens Design
Rectangular
Voltage
12 to 24V DC
Housing Material
Polycarbonate
Application
Exterior
Lens Color
Clear
Mounting - Vehicle Lighting
Bracket
Light Output
1,680 lm
Base Material
Polycarbonate
Lighting Technology
LED
Electrical Connection
DT04-2P Connector
Head Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Wattage
12 W
Beam Type
Trapezoid
Series
XD Series
Use Location
Exterior
Current
0.7 A @ 24V DC, 1.3 A @ 12V DC
Maximum Brightness
1,680 lm
IP Rating
IP69K
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Installation Type
Removable
Compatible Vehicle Type
ATVs, Forklifts, Off-Road Vehicles, Trucks
Mount Style
Surface
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bolt
Maximum Operating Temperature
149 Degrees F
Operating Voltage
9-32V DC

Description

Vehicle Work Light, IP Rating IP69K, Beam Type Trapezoid, Overall Depth 1 7/8 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 1/4 in, Head Shape Rectangular, Overall Width 5 3/8 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.