Zoro Homepage

3-Lobed Hand Knobs

  • Mfr # 7384005

  • Zoro # G111892843


product price: $2.49
/ea

Key Features

Color
Black
Thread Size
M6
Overall Height
27 mm
Standards
RoHS
Features
Knobs V3-B-FP have an Aesthetically Pleasing Shape and Provide a Comfortable Grip, Resistant to Solvents, Oils, Grease and other Chemical Agents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7384005
Zoro #
G111892843
UPC #
664423281110
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
27 mm
Handle Diameter
45 mm
Thread Length
15 mm
Base Diameter
18 mm
Base Height
16 mm

Details

Color
Black
Item
3-Lobed Hand Knobs
Standards
RoHS
Features
Knobs V3-B-FP have an Aesthetically Pleasing Shape and Provide a Comfortable Grip, Resistant to Solvents, Oils, Grease and other Chemical Agents
Seal Temperature - Maximum
230 Degrees F
Measurement System
Metric
Handle Type
3 Point
Thread Material
Brass
Handle Material
Plastic
Tap Type
Through Hole

Description

Hand Knobs 3-Lobed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.