316, M10 Sealing Hex Head Cap Screw, Polished Stainless Steel, 20 mm L
- Mfr # 1581-M10-20-PL-H
- Zoro # G009880501
product price:Â
$
30.99
/ea
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
20 mm
Head Width
16 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M10
- Fastener Length
- 20 mm
- Head Width
- 16 mm
- Head Height
- 9.5 mm
- Drive Size
- 16 mm
- Flange Diameter
- 19 mm
- Screw Size
- M10
- Overall Length
- 29.5 mm
- Wire Rope Length
- 29.5 mm
- Length
- 29.5 mm
- Fits Chest Size
- The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Description
Low-Profile Hygienic Hex Head Screw w/ Washer, Dimensional Standards Not Applicable, Drive Hex, Drive Size 16 mm, Fastener Length 20 mm, Finish Plain, Flange Diameter 19 mm, Flange Type Standard, Head Height 9.5 mm, Head Width 16 mm, Material Stainless Steel, Material Grade/Class 316L, Material Quality Standards AISI, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M10x1.50, Thread Style Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.