316, M16 Sealing Hex Head Cap Screw, Polished Stainless Steel, 50 mm L
Mfr # 1581-M16-50-PL-H
Zoro # G909886115
product price:Â $82.49
/ea
Free Shipping & Returns
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
50 mm
Head Width
22 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1581-M16-50-PL-H
Zoro #
G909886115
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16
Fastener Length
50 mm
Head Width
22 mm
Head Height
13 mm
Drive Size
22 mm
Min. Thread Length
38 mm
Overall Length
63 mm
Flange Diameter
28 mm
Description
Hygienic Hex Head Screws, Drive Hex, Drive Size 22 mm, Fastener Length 50 mm, Finish Polished, Flange Diameter 28 mm, Head Height 13 mm, Head Width 22 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 38 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M16, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.