Zoro Homepage

316, M20 Sealing Hex Head Cap Screw, Plain Stainless Steel, 60 mm L

  • Mfr # 1580-M20-60-MT-E

  • Zoro # G709885912


product price: $109.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Fastener Length
60 mm
Head Width
30 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1580-M20-60-MT-E
Zoro #
G709885912
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M20
Fastener Length
60 mm
Head Width
30 mm
Min. Thread Length
46 mm
Head Height
32 mm
Drive Size
30 mm
Flange Diameter
40 mm
Overall Length
92 mm

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 30 mm, Fastener Length 60 mm, Finish Matte, Flange Diameter 40 mm, Head Height 32 mm, Head Width 30 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 46 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M20, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.