316, M5 Sealing Hex Head Cap Screw, Polished Stainless Steel, 25 mm L

  • Mfr # 1581-M5-25-PL-H

  • Zoro # G009886046


product price:  $25.19
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
25 mm
Head Width
8 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1581-M5-25-PL-H
Zoro #
G009886046
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Fastener Length
25 mm
Head Width
8 mm
Min. Thread Length
16 mm
Head Height
7 mm
Drive Size
8 mm
Flange Diameter
11 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Item
Sealing Hex Head Cap Screw
Seal Material
Blue H-NBR
Includes
Washer
Tensile Strength
500 N/sq mm
Features
The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Fastening without Dead Spaces
Average Surface Roughness (Ra)
Less Than 0.8 micron
O-Ring Material
H-NBR
For Use in Systems
Hygienic Areas
O-Ring Maximum Temperature
150 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
O-Ring Minimum Temperature
-25 Degrees C
Resistance Properties
Corrosion-Resistant
RoHS Compliant
Yes

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 8 mm, Fastener Length 25 mm, Finish Polished, Flange Diameter 11 mm, Head Height 7 mm, Head Width 8 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 16 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M5, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.