Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

316, M6 Sealing Hex Head Cap Screw, Plain Stainless Steel, 30 mm L

  • Mfr # 1582-M6-30-PL-E-1

  • Zoro # G009886152


product price: $27.89
/ea

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Fastener Length
30 mm
Head Width
10 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1582-M6-30-PL-E-1
Zoro #
G009886152
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Fastener Length
30 mm
Head Width
10 mm
Drive Size
10 mm
Min. Thread Length
8 mm
Head Height
7.5 mm
Flange Diameter
13 mm
Recommended Hole Size
6.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Sealing Hex Head Cap Screw
Seal Material
Blue EPDM
Includes
Washer
Tensile Strength
500 N/sq mm
O-Ring Maximum Temperature
120 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
O-Ring Minimum Temperature
-40 Degrees C
Average Surface Roughness (Ra)
Less Than 0.8 micron
RoHS Compliant
Yes
Resistance Properties
Corrosion-Resistant
For Use in Systems
Hygienic Areas
Features
Additionally, A Clearance Bore of d5 on One or Both Sides Must be Drilled, Alternatively, Securing can also be Achieved by an Additional Lock Washer Mounted on the Thin Shank D4, It is Necessary to Provide Tapped Bores with the Thread Each of the Two Components to be Assembled, The Screw to be used as a Captive Screw with or without a Lock Washer to Secure it Against Loss
O-Ring Material
EPDM

Description

Hygienic Hex Head Screws, Drive Hex, Drive Size 10 mm, Fastener Length 30 mm, Finish Polished, Flange Diameter 13 mm, Head Height 7.5 mm, Head Width 10 mm, Material Stainless Steel, Material Grade/Class Grade 316L, Material Quality Standards AISI, Minimum Thread Length 8 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 500 N/sq mm, Thread Size M6, Thread Style Partially Threaded, Resistance Properties Corrosion-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products