Zoro Homepage

319SS, Star Hand Knobs

  • Mfr # 6336.5-A4P-40-M8-40

  • Zoro # G211892927


product price: $50.99
/ea

Key Features

Thread Size
M8
Overall Height
65 mm
Standards
AISI, RoHS
Handle Material
Stainless Steel
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-A4P-40-M8-40
Zoro #
G211892927
UPC #
664423609105
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
65 mm
Thread Length
40 mm
Handle Diameter
40 mm
Base Diameter
14 mm
Base Height
12 mm

Details

Item
316 Stainless Steel Hand Knobs; 316 Stainless Steel Star Knobs
Standards
AISI, RoHS
Handle Material
Stainless Steel
Measurement System
Metric
Thread Material
Stainless Steel
Features
Highly Corrosive Environments, Star Knobs GN 6336.5 Satisfy the Dimensions of the DIN 6336 Type L but Differ in Terms of their Non-Scooping Geometry, Which Makes Cleaning Easier and Helps Prevent Possible Build-Up of Dirt, They are Suitable for Areas with Special Hygienic Requirements
Handle Type
Star

Description

Stainless Steel Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.