Zoro Homepage

321SS, Star Hand Knobs

  • Mfr # 6336.5-A4P-50-M10-25

  • Zoro # G011892929


product price: $71.99
/ea

Key Features

Thread Size
M10
Standards
AISI, RoHS
Overall Height
57 mm
Thread Material
Stainless Steel
Handle Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.5-A4P-50-M10-25
Zoro #
G011892929
UPC #
664423609129
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
57 mm
Handle Diameter
50 mm
Base Height
15 mm
Thread Length
25 mm
Base Diameter
18 mm

Details

Standards
AISI, RoHS
Item
316 Stainless Steel Hand Knobs; 316 Stainless Steel Star Knobs
Thread Material
Stainless Steel
Handle Type
Star
Features
Highly Corrosive Environments, Star Knobs GN 6336.5 Satisfy the Dimensions of the DIN 6336 Type L but Differ in Terms of their Non-Scooping Geometry, Which Makes Cleaning Easier and Helps Prevent Possible Build-Up of Dirt, They are Suitable for Areas with Special Hygienic Requirements
Measurement System
Metric
Handle Material
Stainless Steel

Description

Stainless Steel Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.