Shop J.W. WINCO
See all product information
Create Account
50.3-HF-47-M6 Retaining Magnet Assembly Disc-Shaped w/ Threaded Stud - 1.85" Dia, Steel
- Mfr # 50.3-HF-47-M6
- Zoro # G505174357
product price:Â
$
28.19
/ea
Key Features
Max. Pull
180 N
Finish
Zinc Plated
Housing Material
Steel
Magnet Material
Hard Ferrite
Thread Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50.3-HF-47-M6
- Zoro #
- G505174357
- UPC #
- -
- Country of Origin
- Germany
- Max. Pull
- 180 N
- Finish
- Zinc Plated
- Housing Material
- Steel
- Magnet Material
- Hard Ferrite
- Temp. Range (F)
- 392 Degrees F
Dimensions
- Thread Size
- M6
- Magnet Height
- 9 mm
- Thread Length
- 8 mm
Description
J.w. Winco 50.3-hf-47-m6 retaining magnet assembly disc-shaped w/ threaded stud - 1.85" dia, steel gn 50.3 magnets are a shielded magnetic assembly. Temperature resistant to 390f (200c).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.