50.5-ND-32 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.26" Diameter, Steel
- Mfr # 50.5-ND-32
- Zoro # G905173691
product price:Â
$
54.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50.5-ND-32
- Zoro #
- G905173691
- UPC #
- 664423485181
- Country of Origin
- Germany
Description
J.w. Winco 50.5-nd-32 retaining magnet assembly disc-shaped w/ tapped hole - 1.26" diameter, steel gn 50.5 magnets are a shielded magnetic assembly. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. For magnets with d1 diameter /= 50 mm, the magnetic surface of the magnet is covered with a plastic cap. Temperature resistant to 175f (80c).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.