Shop J.W. WINCO
See all product information
Create Account
605-8X32-0.375-A Set Screw w/ Full Ball - 8-32 Thread x 3/8" Thread Length
- Mfr # 605-8X32-0.375-A
- Zoro # G704921837
product price:Â
$
17.19
/ea
Sold in multiples of 3 for
$51.57
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
8" x 32
Overall Length
0.405 in
Point Type
Full Ball
Point Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-8X32-0.375-A
- Zoro #
- G704921837
- UPC #
- 664423366114
- Country of Origin
- Japan
- System of Measurement
- Inch
- Drive Type
- Torx
- Point Type
- Full Ball
- Point Material
- Steel
- Material
- Steel
- Finish
- Blackened
- Item
- Set Screw
Dimensions
- Thread Size
- 8" x 32
- Overall Length
- 0.405 in
- Minimum Point Diameter
- 0.094 in
Description
Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/hex keys are used to drive the screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.