605-M10-20-A Set Screw w/ Full Ball - M10 x 1.5 Thread - 20mm Thread Length
- Mfr # 605-M10-20-A
- Zoro # G604922002
product price:Â
$
11.99
/ea
Sold in multiples of 4 for
$47.96
Key Features
Torx Drive
System of Measurement
Metric
Thread Size
M10
Point Type
Full Ball
Point Material
Steel
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-M10-20-A
- Zoro #
- G604922002
- UPC #
- 664423239876
- Country of Origin
- Japan
- System of Measurement
- Metric
- Drive Type
- Torx
- Point Type
- Full Ball
- Point Material
- Steel
- Material
- Steel
- Finish
- Blackened
- Item
- Set Screw
Dimensions
- Thread Size
- M10
- Overall Length
- 22.3 mm
- Minimum Point Diameter
- 7 mm
Description
Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/hex keys are used to drive the screw.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.