605-M6-16-B Set Screw w/ Flat Ball - M6 x 1.0 Thread - 16mm Thread Length
- Mfr # 605-M6-16-B
- Zoro # G704921875
product price:Â
$
16.99
/ea
Sold in multiples of 3 for
$50.97
Key Features
System of Measurement
Metric
Thread Size
M6
Overall Length
16.6 mm
Point Type
Flat
Point Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605-M6-16-B
- Zoro #
- G704921875
- UPC #
- 664423239487
- Country of Origin
- Japan
Dimensions
- Thread Size
- M6
- Overall Length
- 16.6 mm
- Minimum Point Diameter
- 3.2 mm
Details
- System of Measurement
- Metric
- Point Type
- Flat
- Point Material
- Steel
- Material
- Steel
- Finish
- Blackened
- Item
- Set Screw
Description
The flat faced moveable ball allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Allen/hex keys are used to drive the screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.