Zoro Homepage

Adjustable Handle

  • Mfr # 10N40A12/E

  • Zoro # G711800354


product price: $44.19
/ea

Key Features

Thread Size
M10
Color
Black
Overall Length
113 mm
Thread Type
External
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N40A12/E
Zoro #
G711800354
UPC #
664423251755
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
113 mm
Overall Height
115 mm
Handle Height - Maximum
75 mm
Hub Height
40 mm
Thread Length
40 mm
Handle Length
96 mm

Details

Color
Black
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Thread Type
External
Finish
Black Oxide
Standards
RoHS
Thread Material
Steel
Handle Type
Lever
Components Material
Steel
Handle Angle
20 Degrees
Measurement System
Metric
Handle Material
Steel
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Thread Standard
Metric

Description

Adjustable Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.