Zoro Homepage

Adjustable Handle

  • Mfr # 10N63A12/E

  • Zoro # G211800380


product price: $47.29
/ea

Key Features

Thread Size
M10
Color
Black
Overall Height
138 mm
Finish
Black Oxide
Overall Length
113 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N63A12/E
Zoro #
G211800380
UPC #
664423251816
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
138 mm
Overall Length
113 mm
Thread Length
63 mm
Handle Height - Maximum
75 mm
Handle Length
96 mm
Hub Height
40 mm

Details

Color
Black
Finish
Black Oxide
Standards
RoHS
Thread Type
External
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Handle Angle
20 Degrees
Measurement System
Metric
Components Material
Steel
Thread Standard
Metric
Handle Type
Lever
Handle Material
Steel
Thread Material
Steel
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged

Description

Adjustable Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.