Adjustable Handle
- Mfr # 6N16F33K
- Zoro # G4665266
product price:Â
$
4.89
/ea
Key Features
Fits Chest Size
Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Components Material
Steel
Finish
Black Oxide (Parts)
Thread Standard
Metric
Handle Angle
20 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6N16F33K
- Zoro #
- G4665266
- UPC #
- 664423000612
- Country of Origin
- United States
- Components Material
- Steel
- Finish
- Black Oxide (Parts)
- Thread Standard
- Metric
- Handle Angle
- 20 Degrees
- Measurement System
- Metric
- Color
- Black
- Handle Type
- Lever
- Thread Material
- Steel
- Standards
- RoHS
- Item
- Adjustable Handles; Adjustable Levers
- Handle Material
- Fiberglass-Reinforced Plastic
- Thread Type
- External
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Handle Height - Minimum
- 35 mm
- Hub Height
- 24.5 mm
- Thread Length
- 16 mm
- Handle Height - Maximum
- 38.5 mm
- Overall Length
- 52.25 mm
- Thread Size
- M6
- Handle Length
- 45 mm
- Overall Height
- 54.5 mm
- Length
- 52.25 mm
Description
Adjustable Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.