Adjustable Handle
- Mfr # 6T40F36K
- Zoro # G4708745
product price:Â
$
10.89
/ea
Key Features
Material
Plastic
Color
Black
Length
4.115 in
Thread Size
3/8"-16
Fits Chest Size
Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6T40F36K
- Zoro #
- G4708745
- UPC #
- 664423002173
- Country of Origin
- United States
- Material
- Plastic
- Color
- Black
- Standards
- RoHS
- Components Material
- Steel
- Handle Material
- Fiberglass-Reinforced Plastic
- Measurement System
- Inch
- Handle Angle
- 20 Degrees
- Finish
- Black Oxide (Parts)
- Thread Type
- External
- Handle Type
- Lever
- Item
- Adjustable Handles; Adjustable Levers
- Thread Material
- Steel
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Length
- 4.115 in
- Thread Size
- 3/8"-16
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Thread Length
- 1.57 in
- Handle Height - Maximum
- 2.72 in
- Handle Height - Minimum
- 2.56 in
- Overall Height
- 4.29 in
- Overall Length
- 4.115 in
- Handle Length
- 3.62 in
- Hub Height
- 1.69 in
Description
Adjustable Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.