Zoro Homepage

Adjustable Handle

  • Mfr # 8T63A13/E

  • Zoro # G111800305


product price: $50.19
/ea

Key Features

Thread Size
1/2"-13
Color
Black
Standards
RoHS
Thread Type
External
Overall Length
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T63A13/E
Zoro #
G111800305
UPC #
664423252424
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Overall Length
5.12 in
Overall Height
5.98 in
Handle Height - Maximum
3.5 in
Thread Length
2.48 in
Hub Height
1.91 in
Handle Length
4.33 in

Details

Color
Black
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Standards
RoHS
Thread Type
External
Finish
Black Oxide
Handle Type
Lever
Thread Material
Steel
Components Material
Steel
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Handle Material
Steel
Handle Angle
20 Degrees
Measurement System
Inch

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.