Zoro Homepage

Adjustable Handles

  • Mfr # 10N40A08K

  • Zoro # G911800277


product price: $17.19
/ea

Key Features

Thread Size
M10
Color
Black
Thread Type
External
Finish
Textured
Overall Height
98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N40A08K
Zoro #
G911800277
UPC #
664423014268
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
98 mm
Overall Length
88.5 mm
Handle Height - Maximum
58 mm
Handle Length
78 mm
Handle Height - Minimum
54 mm
Hub Height
36 mm
Thread Length
40 mm

Details

Color
Black
Thread Type
External
Finish
Textured
Standards
RoHS
Item
Adjustable Handles; Adjustable Levers
Handle Material
Zinc
Handle Type
Lever
Components Material
Stainless Steel
Measurement System
Metric
Features
Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Thread Standard
Metric
Handle Angle
20 Degrees
Thread Material
Stainless Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.