Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 10NL75/E
- Zoro # G300485849
product price:Â
$
47.65
/ea
Key Features
Diameter
0.94 in
Thread Size
M10
Thread Length
14 mm
Handle Height - Maximum
75 mm
Thread Standard
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10NL75/E
- Zoro #
- G300485849
- UPC #
- 664423256057
- Country of Origin
- Germany
- Thread Standard
- Metric
- Thread Material
- Stainless Steel
- Handle Material
- Stainless Steel
- Handle Angle
- 20 Degrees
- Thread Type
- Internal
- Measurement System
- Metric
- Item
- Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
- Components Material
- Stainless Steel
- Handle Type
- Lever
- Color
- Black
- Finish
- Matte
- Standards
- RoHS
- Features
- Heavy-Duty Adjustable Levers GN 212.5 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Wire Color
- Black
Dimensions
- Diameter
- 0.94 in
- Thread Size
- M10
- Thread Length
- 14 mm
- Handle Height - Maximum
- 75 mm
- Handle Length
- 96 mm
- Fits Chest Size
- Heavy-Duty Adjustable Levers GN 212.5 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Overall Height
- 75 mm
- Overall Length
- 113 mm
- Hub Height
- 40 mm
- Length
- 113 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.