Adjustable Handles
- Mfr # 12N32A09K
- Zoro # G4636310
product price:Â
$
19.19
/ea
Key Features
Handle Material
Zinc
Handle Angle
20 Degrees
Hub Height
43 mm
Components Material
Stainless Steel
Fits Chest Size
Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12N32A09K
- Zoro #
- G4636310
- UPC #
- 664423014831
- Country of Origin
- Germany
Dimensions
- Hub Height
- 43 mm
- Fits Chest Size
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Overall Length
- 104 mm
- Thread Size
- M12
- Handle Length
- 92 mm
- Thread Length
- 32 mm
- Handle Height - Minimum
- 64 mm
- Handle Height - Maximum
- 68 mm
- Overall Height
- 100 mm
- Length
- 104 mm
Details
- Handle Material
- Zinc
- Handle Angle
- 20 Degrees
- Components Material
- Stainless Steel
- Measurement System
- Metric
- Handle Type
- Lever
- Finish
- Textured
- Color
- Black
- Item
- Adjustable Handles; Adjustable Levers
- Standards
- RoHS
- Thread Standard
- Metric
- Thread Type
- External
- Thread Material
- Stainless Steel
- Features
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.