Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 12N63A09K

  • Zoro # G911800284


product price: $34.19
/ea

Key Features

Thread Size
M12
Color
Black
Finish
Textured
Thread Type
External
Overall Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N63A09K
Zoro #
G911800284
UPC #
664423014916
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Length
104 mm
Overall Height
131 mm
Handle Height - Maximum
68 mm
Handle Length
92 mm
Handle Height - Minimum
64 mm
Thread Length
63 mm
Hub Height
43 mm

Details

Color
Black
Item
Adjustable Handles; Adjustable Levers
Finish
Textured
Thread Type
External
Standards
RoHS
Features
Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Handle Type
Lever
Handle Material
Zinc
Measurement System
Metric
Handle Angle
20 Degrees
Thread Standard
Metric
Thread Material
Stainless Steel
Components Material
Stainless Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.