Zoro Homepage

Adjustable Handles

  • Mfr # 12N63A13/E

  • Zoro # G411800357


product price: $39.79
/ea

Key Features

Thread Size
M12
Color
Black
Standards
RoHS
Overall Length
130 mm
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12N63A13/E
Zoro #
G411800357
UPC #
664423252820
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Length
130 mm
Overall Height
152 mm
Handle Height - Maximum
89 mm
Handle Length
110 mm
Thread Length
63 mm
Hub Height
48.5 mm

Details

Color
Black
Standards
RoHS
Thread Type
External
Finish
Black Oxide
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Handle Material
Steel
Measurement System
Metric
Thread Standard
Metric
Thread Material
Steel
Handle Type
Lever
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Handle Angle
20 Degrees
Components Material
Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.