Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 12NA04K
- Zoro # G4676028
product price:Â
$
10.45
/ea
Key Features
Length
104 mm
Thread Size
M12
Material
Steel, Black Oxide
Color
Black
Finish
Black Oxide (Parts), Powder Coated (Handle)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12NA04K
- Zoro #
- G4676028
- UPC #
- 664423011274
- Country of Origin
- Germany
- Material
- Steel, Black Oxide
- Color
- Black
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Thread Type
- Internal
- Handle
- Zinc Die-Cast
- Handle Angle
- 20 Degrees
- Standards
- RoHS
- Measurement System
- Metric
- Handle Material
- Zinc
- Thread Material
- Steel
- Item
- Adjustable Handles; Adjustable Levers
- Handle Type
- Lever
- Thread Standard
- Metric
- Components Material
- Steel
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Length
- 104 mm
- Thread Size
- M12
- Thread Length
- 17 mm
- Handle Height - Minimum
- 64 mm
- Overall Length
- 104 mm
- Handle Length
- 92 mm
- Handle Height - Maximum
- 68 mm
- Overall Height
- 68 mm
- Hub Height
- 43 mm
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.