Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 12NA09K
- Zoro # G4669746
product price:Â
$
14.19
/ea
Key Features
Length
104 mm
Thread Size
M12
Material
Stainless Steel, Matte
Color
Black
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12NA09K
- Zoro #
- G4669746
- UPC #
- 664423014756
- Country of Origin
- Germany
- Material
- Stainless Steel, Matte
- Color
- Black
- Finish
- Textured
- Thread Type
- Internal
- Handle
- Zinc Die-Cast
- Standards
- RoHS
- Thread Material
- Stainless Steel
- Handle Type
- Lever
- Item
- Adjustable Handles; Adjustable Levers
- Thread Standard
- Metric
- Handle Material
- Zinc
- Components Material
- Stainless Steel
- Measurement System
- Metric
- Handle Angle
- 20 Degrees
- Features
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Length
- 104 mm
- Thread Size
- M12
- Overall Length
- 104 mm
- Handle Height - Minimum
- 64 mm
- Handle Length
- 92 mm
- Fits Chest Size
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Thread Length
- 17 mm
- Hub Height
- 43 mm
- Overall Height
- 68 mm
- Handle Height - Maximum
- 68 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.