Zoro Homepage

Adjustable Handles

  • Mfr # 12NA13/E

  • Zoro # G511800271


product price: $37.19
/ea

Key Features

Thread Size
M12
Color
Black
Thread Type
Internal
Overall Height
89 mm
Overall Length
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12NA13/E
Zoro #
G511800271
UPC #
664423252660
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
89 mm
Overall Length
130 mm
Handle Length
110 mm
Handle Height - Maximum
89 mm
Hub Height
48.5 mm
Thread Length
17 mm

Details

Color
Black
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Thread Type
Internal
Finish
Black Oxide
Standards
RoHS
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Measurement System
Metric
Handle Material
Steel
Thread Standard
Metric
Handle Angle
20 Degrees
Handle Type
Lever
Thread Material
Steel
Components Material
Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.