Zoro Homepage

Adjustable Handles

  • Mfr # 1T32A06K

  • Zoro # G411800333


product price: $12.19
/ea

Key Features

Thread Size
#10-32
Color
Black
Standards
RoHS
Finish
Textured
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1T32A06K
Zoro #
G411800333
UPC #
664423012431
Country of Origin
Germany

Dimensions

Thread Size
#10-32
Overall Length
2.025 in
Overall Height
2.74 in
Handle Height - Minimum
1.34 in
Handle Length
1.77 in
Handle Height - Maximum
1.48 in
Thread Length
1.26 in
Hub Height
0.96 in

Details

Color
Black
Standards
RoHS
Finish
Textured
Thread Type
External
Item
Adjustable Handles; Adjustable Levers
Measurement System
Inch
Handle Material
Zinc
Thread Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Lever
Handle Angle
20 Degrees
Features
Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.