Zoro Homepage

Adjustable Handles

  • Mfr # 2T16A01K

  • Zoro # G811800285


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Thread Size
#10-24
Color
Black
Standards
RoHS
Overall Height
2.11 in
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2T16A01K
Zoro #
G811800285
UPC #
664423005716
Country of Origin
Germany

Dimensions

Thread Size
#10-24
Overall Height
2.11 in
Overall Length
2.025 in
Hub Height
0.96 in
Thread Length
0.63 in
Handle Height - Maximum
1.48 in
Handle Height - Minimum
1.34 in
Handle Length
1.77 in

Details

Color
Black
Standards
RoHS
Thread Type
External
Item
Adjustable Handles; Adjustable Levers
Finish
Black Oxide (Parts), Powder Coated (Handle)
Thread Material
Steel
Handle Angle
20 Degrees
Measurement System
Inch
Components Material
Steel
Features
Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Handle Material
Zinc
Handle Type
Lever

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.