Zoro Homepage

Adjustable Handles

  • Mfr # 2T16S38K

  • Zoro # G211800342


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Thread Size
#10-24
Color
Black
Standards
RoHS
Finish
Textured
Overall Length
1.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2T16S38K
Zoro #
G211800342
UPC #
664423420298
Country of Origin
United States

Dimensions

Thread Size
#10-24
Overall Length
1.465 in
Overall Height
1.97 in
Thread Length
0.63 in
Hub Height
0.96 in
Handle Height - Minimum
1.2 in
Handle Length
1.18 in
Handle Height - Maximum
1.34 in

Details

Color
Black
Standards
RoHS
Finish
Textured
Item
Adjustable Handles; Adjustable Levers
Thread Type
External
Components Material
Stainless Steel
Thread Material
Stainless Steel
Handle Angle
20 Degrees
Measurement System
Inch
Handle Type
Lever
Handle Material
Fiberglass-Reinforced Plastic
Features
Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.