Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-45-1/4X20-IS

  • Zoro # G411800302


product price: $26.89
/ea

Key Features

Thread Size
1/4"-20
Overall Length
2.025 in
Finish
Matte
Thread Type
Internal
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-45-1/4X20-IS
Zoro #
G411800302
UPC #
664423457348
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Overall Length
2.025 in
Overall Height
1.48 in
Handle Height - Maximum
1.48 in
Handle Height - Minimum
1.34 in
Handle Length
1.77 in
Thread Length
0.31 in
Hub Height
0.96 in

Details

Finish
Matte
Item
Adjustable Handles; Adjustable Levers
Thread Type
Internal
Standards
RoHS
Handle Angle
20 Degrees
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Handle Material
Stainless Steel
Handle Type
Lever
Measurement System
Inch

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.