Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-45-M5-16-IS

  • Zoro # G411800371


product price: $27.59
/ea

Key Features

Thread Size
M5
Standards
RoHS
Finish
Matte
Overall Height
53.5 mm
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-45-M5-16-IS
Zoro #
G411800371
UPC #
664423498129
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
53.5 mm
Overall Length
51.5 mm
Handle Height - Minimum
34 mm
Handle Length
45 mm
Thread Length
16 mm
Hub Height
24.5 mm
Handle Height - Maximum
37.5 mm

Details

Standards
RoHS
Finish
Matte
Thread Type
External
Item
Adjustable Handles; Adjustable Levers
Handle Material
Stainless Steel
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel
Handle Type
Lever
Handle Angle
20 Degrees
Components Material
Stainless Steel
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.