Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-45-M5-IS

  • Zoro # G511800288


product price: $24.99
/ea

Key Features

Thread Size
M5
Thread Type
Internal
Overall Height
37.5 mm
Standards
RoHS
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-45-M5-IS
Zoro #
G511800288
UPC #
664423502871
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
37.5 mm
Overall Length
51.5 mm
Handle Height - Minimum
34 mm
Hub Height
24.5 mm
Thread Length
8 mm
Handle Length
45 mm
Handle Height - Maximum
37.5 mm

Details

Item
Adjustable Handles; Adjustable Levers
Thread Type
Internal
Standards
RoHS
Finish
Matte
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Thread Standard
Metric
Measurement System
Metric
Handle Type
Lever
Handle Material
Stainless Steel
Handle Angle
20 Degrees

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.