Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 300.5-63-1/4X20-IS

  • Zoro # G211800335


product price: $30.39
/ea

Key Features

Thread Size
1/4"-20
Thread Type
Internal
Finish
Matte
Overall Height
1.93 in
Overall Length
2.825 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-63-1/4X20-IS
Zoro #
G211800335
UPC #
664423457355
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Overall Height
1.93 in
Overall Length
2.825 in
Hub Height
1.22 in
Thread Length
0.43 in
Handle Length
2.48 in
Handle Height - Minimum
1.77 in
Handle Height - Maximum
1.93 in

Details

Item
Adjustable Handles; Adjustable Levers
Thread Type
Internal
Finish
Matte
Standards
RoHS
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Measurement System
Inch
Handle Angle
20 Degrees
Handle Type
Lever
Handle Material
Stainless Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.