Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-63-5/16X18-20-IS

  • Zoro # G511800356


product price: $33.89
/ea

Key Features

Thread Size
5/16"-18
Finish
Matte
Overall Height
2.72 in
Overall Length
2.825 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-63-5/16X18-20-IS
Zoro #
G511800356
UPC #
664423504486
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Height
2.72 in
Overall Length
2.825 in
Thread Length
0.79 in
Hub Height
1.22 in
Handle Height - Maximum
1.93 in
Handle Length
2.48 in
Handle Height - Minimum
1.77 in

Details

Finish
Matte
Item
Adjustable Handles; Adjustable Levers
Standards
RoHS
Thread Type
External
Components Material
Stainless Steel
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Measurement System
Inch
Handle Type
Lever
Handle Angle
20 Degrees

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.