Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-63-5/16X18-63-IS

  • Zoro # G311800327


product price: $37.39
/ea

Key Features

Thread Size
5/16"-18
Thread Type
External
Overall Length
2.825 in
Standards
RoHS
Overall Height
4.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-63-5/16X18-63-IS
Zoro #
G311800327
UPC #
664423506848
Country of Origin
Germany

Dimensions

Thread Size
5/16"-18
Overall Length
2.825 in
Overall Height
4.41 in
Handle Height - Maximum
1.93 in
Hub Height
1.22 in
Thread Length
2.48 in
Handle Length
2.48 in
Handle Height - Minimum
1.77 in

Details

Thread Type
External
Item
Adjustable Handles; Adjustable Levers
Standards
RoHS
Finish
Matte
Thread Material
Stainless Steel
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Handle Angle
20 Degrees
Measurement System
Inch
Components Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Lever

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.