Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-63-M8-IS

  • Zoro # G311800341


product price: $32.69
/ea

Key Features

Thread Size
M8
Overall Height
49 mm
Overall Length
71.75 mm
Thread Type
Internal
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-63-M8-IS
Zoro #
G311800341
UPC #
664423567269
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
49 mm
Overall Length
71.75 mm
Handle Length
63 mm
Hub Height
31 mm
Handle Height - Minimum
45 mm
Thread Length
11 mm
Handle Height - Maximum
49 mm

Details

Item
Adjustable Handles; Adjustable Levers
Thread Type
Internal
Standards
RoHS
Finish
Matte
Handle Angle
20 Degrees
Handle Material
Stainless Steel
Thread Standard
Metric
Measurement System
Metric
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Handle Type
Lever

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.