Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-78-3/8X16-IS

  • Zoro # G311800297


product price: $41.19
/ea

Key Features

Thread Size
3/8"-16
Overall Length
3.485 in
Overall Height
2.29 in
Thread Type
Internal
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-78-3/8X16-IS
Zoro #
G311800297
UPC #
664423539617
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Length
3.485 in
Overall Height
2.29 in
Hub Height
1.42 in
Handle Height - Minimum
2.13 in
Handle Height - Maximum
2.29 in
Thread Length
0.55 in
Handle Length
3.07 in

Details

Thread Type
Internal
Standards
RoHS
Finish
Matte
Item
Adjustable Handles; Adjustable Levers
Handle Angle
20 Degrees
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Handle Material
Stainless Steel
Measurement System
Inch
Handle Type
Lever

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.