Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-78-M10-20-IS

  • Zoro # G111800275


product price: $42.39
/ea

Key Features

Thread Size
M10
Thread Type
External
Overall Height
78 mm
Overall Length
88.5 mm
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-78-M10-20-IS
Zoro #
G111800275
UPC #
664423311985
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
78 mm
Overall Length
88.5 mm
Handle Height - Minimum
54 mm
Thread Length
20 mm
Handle Length
78 mm
Handle Height - Maximum
58 mm
Hub Height
36 mm

Details

Thread Type
External
Item
Adjustable Handles; Adjustable Levers
Finish
Matte
Standards
RoHS
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Handle Type
Lever
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Handle Angle
20 Degrees
Components Material
Stainless Steel
Measurement System
Metric
Thread Standard
Metric

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.