Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-78-M10-40-IS

  • Zoro # G211800274


product price: $44.69
/ea

Key Features

Thread Size
M10
Overall Height
98 mm
Finish
Matte
Standards
RoHS
Overall Length
88.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-78-M10-40-IS
Zoro #
G211800274
UPC #
664423314702
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Height
98 mm
Overall Length
88.5 mm
Hub Height
36 mm
Thread Length
40 mm
Handle Height - Minimum
54 mm
Handle Length
78 mm
Handle Height - Maximum
58 mm

Details

Item
Adjustable Handles; Adjustable Levers
Finish
Matte
Standards
RoHS
Thread Type
External
Components Material
Stainless Steel
Handle Angle
20 Degrees
Measurement System
Metric
Handle Type
Lever
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Thread Material
Stainless Steel
Handle Material
Stainless Steel
Thread Standard
Metric

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.