Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-78-M10-63-IS

  • Zoro # G511800264


product price: $47.19
/ea

Key Features

Thread Size
M10
Standards
RoHS
Finish
Matte
Overall Length
88.5 mm
Overall Height
121 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-78-M10-63-IS
Zoro #
G511800264
UPC #
664423319011
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
88.5 mm
Overall Height
121 mm
Handle Height - Minimum
54 mm
Thread Length
63 mm
Hub Height
36 mm
Handle Length
78 mm
Handle Height - Maximum
58 mm

Details

Standards
RoHS
Item
Adjustable Handles; Adjustable Levers
Finish
Matte
Thread Type
External
Handle Angle
20 Degrees
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Thread Standard
Metric
Measurement System
Metric
Handle Material
Stainless Steel
Handle Type
Lever
Thread Material
Stainless Steel
Components Material
Stainless Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.