Zoro Homepage

Adjustable Handles

  • Mfr # 300.5-92-1/2X13-IS

  • Zoro # G111800282


product price: $47.39
/ea

Key Features

Thread Size
1/2"-13
Finish
Matte
Overall Length
4.09 in
Standards
RoHS
Overall Height
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300.5-92-1/2X13-IS
Zoro #
G111800282
UPC #
664423611900
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Overall Length
4.09 in
Overall Height
2.68 in
Thread Length
0.67 in
Hub Height
1.69 in
Handle Length
3.62 in
Handle Height - Minimum
2.52 in
Handle Height - Maximum
2.68 in

Details

Finish
Matte
Standards
RoHS
Item
Adjustable Handles; Adjustable Levers
Thread Type
Internal
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Measurement System
Inch
Handle Material
Stainless Steel
Handle Type
Lever
Handle Angle
20 Degrees

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.