Adjustable Handles
- Mfr # 300.5-92-3/8X16-50-IS
- Zoro # G611800348
product price:Â
$
52.39
/ea
Key Features
Thread Size
3/8"-16
Thread Type
External
Overall Length
4.09 in
Standards
RoHS
Overall Height
4.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300.5-92-3/8X16-50-IS
- Zoro #
- G611800348
- UPC #
- 664423611849
- Country of Origin
- Germany
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 4.09 in
- Overall Height
- 4.65 in
- Thread Length
- 1.97 in
- Hub Height
- 1.69 in
- Handle Height - Maximum
- 2.68 in
- Handle Length
- 3.62 in
- Handle Height - Minimum
- 2.52 in
- Wire Rope Length
- 4.09 in
- Length
- 4.09 in
- Fits Chest Size
- Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Details
- Item
- Adjustable Handles; Adjustable Levers
- Thread Type
- External
- Standards
- RoHS
- Finish
- Matte
- Measurement System
- Inch
- Features
- Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
- Thread Material
- Stainless Steel
- Handle Angle
- 20 Degrees
- Handle Type
- Lever
- Handle Material
- Stainless Steel
- Components Material
- Stainless Steel
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.