Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 300.5-92-M12-IS

  • Zoro # G911800345


product price: $47.39
/ea

Key Features

Thread Size
M12
Finish
Matte
Overall Height
68 mm
Overall Length
104 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.5-92-M12-IS
Zoro #
G911800345
UPC #
664423424180
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Height
68 mm
Overall Length
104 mm
Handle Height - Minimum
64 mm
Hub Height
43 mm
Thread Length
17 mm
Handle Height - Maximum
68 mm
Handle Length
92 mm

Details

Finish
Matte
Standards
RoHS
Thread Type
Internal
Item
Adjustable Handles; Adjustable Levers
Features
Adjustable Levers GN 300.5 Appropriate for Applications in the Food Processing and Chemical Industries
Handle Material
Stainless Steel
Handle Angle
20 Degrees
Handle Type
Lever
Thread Standard
Metric
Measurement System
Metric

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.