Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 3T25A07K

  • Zoro # G511800301


product price: $11.79
/ea

Key Features

Thread Size
1/4"-20
Color
Black
Finish
Textured
Standards
RoHS
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3T25A07K
Zoro #
G511800301
UPC #
664423611825
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Thread Length
25 mm
Handle Length
63 mm

Details

Color
Black
Item
Adjustable Handles; Adjustable Levers
Finish
Textured
Standards
RoHS
Thread Type
External
Components Material
Stainless Steel
Handle Material
Zinc
Measurement System
Inch
Handle Angle
20 Degrees
Features
Adjustable Levers have Proven to be Ideal wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Thread Material
Stainless Steel
Handle Type
Lever

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.