Adjustable Handles
- Mfr # 3T25S33K
- Zoro # G4712927
product price:Â
$
7.15
/ea
Key Features
Material
Plastic
Length
2.055 in
Color
Black
Thread Size
1/4"-20
Overall Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3T25S33K
- Zoro #
- G4712927
- UPC #
- 664423004450
- Country of Origin
- United States
- Material
- Plastic
- Color
- Black
- Item
- Adjustable Handles; Adjustable Levers
- Thread Material
- Stainless Steel
- Handle Angle
- 20 Degrees
- Handle Material
- Fiberglass-Reinforced Plastic
- Measurement System
- Inch
- Components Material
- Stainless Steel
- Standards
- RoHS
- Finish
- Textured
- Thread Type
- External
- Handle Type
- Lever
- Features
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Length
- 2.055 in
- Thread Size
- 1/4"-20
- Overall Height
- 2.5 in
- Overall Length
- 2.055 in
- Thread Length
- 0.98 in
- Handle Length
- 1.77 in
- Handle Height - Minimum
- 1.38 in
- Handle Height - Maximum
- 1.52 in
- Hub Height
- 0.96 in
- Fits Chest Size
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.