Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 3T25S34K

  • Zoro # G711800330


product price: $9.39
/ea

Key Features

Thread Size
1/4"-20
Color
Black
Thread Type
External
Standards
RoHS
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3T25S34K
Zoro #
G711800330
UPC #
664423611801
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Thread Length
25 mm
Handle Length
63 mm

Details

Color
Black
Thread Type
External
Standards
RoHS
Finish
Textured
Item
Adjustable Handles; Adjustable Levers
Measurement System
Inch
Thread Material
Stainless Steel
Features
Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Handle Angle
20 Degrees
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Stainless Steel
Handle Type
Lever

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.