Adjustable Handles
- Mfr # 3T40A01K
- Zoro # G4643794
product price:Â
$
5.15
/ea
Key Features
Length
2.025 in
Thread Size
1/4"-20
Material
Steel
Color
Black
Finish
Black Oxide (Parts), Powder Coated (Handle)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3T40A01K
- Zoro #
- G4643794
- UPC #
- 664423006157
- Country of Origin
- Germany
- Material
- Steel
- Color
- Black
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Handle
- Zinc Die-Cast
- Thread Type
- External
- Handle Material
- Zinc
- Handle Angle
- 20 Degrees
- Item
- Adjustable Handles; Adjustable Levers
- Standards
- RoHS
- Measurement System
- Inch
- Components Material
- Steel
- Thread Material
- Steel
- Handle Type
- Lever
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Length
- 2.025 in
- Thread Size
- 1/4"-20
- Thread Length
- 1.57 in
- Overall Height
- 3.05 in
- Overall Length
- 2.025 in
- Handle Length
- 1.77 in
- Hub Height
- 0.96 in
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Handle Height - Maximum
- 1.48 in
- Handle Height - Minimum
- 1.34 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.