Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 3TA19K
- Zoro # G411800296
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Thread Size
1/4"-20
Color
Black
Standards
RoHS
Finish
Black Oxide (Parts), Powder Coated (Handle)
Overall Height
1.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3TA19K
- Zoro #
- G411800296
- UPC #
- 664423457003
- Country of Origin
- Germany
- Color
- Black
- Item
- Adjustable Handles; Adjustable Levers
- Standards
- RoHS
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Thread Type
- Internal
- Measurement System
- Inch
- Components Material
- Steel
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Thread Material
- Steel
- Handle Angle
- 20 Degrees
- Handle Material
- Zinc
- Handle Type
- Lever
- Wire Color
- Black
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 1.36 in
- Overall Length
- 1.435 in
- Handle Height - Maximum
- 1.36 in
- Handle Height - Minimum
- 1.22 in
- Handle Length
- 1.18 in
- Hub Height
- 0.96 in
- Thread Length
- 0.35 in
- Wire Rope Length
- 1.435 in
- Length
- 1.435 in
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.